4 in. No Hub Stainless Steel Coupling

You last purchased this on
 
Clamp-All

Hi-Torq 125™ 4 in. No Hub Stainless Steel Coupling

  • Fast #
  • Part #C10040
  • Item #129608
  • Manufacturer Part #10040
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Clamp-All

Hi-Torq 125™ 4 in. No Hub Stainless Steel Coupling

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Unique design for easy installation and added stability
  • Slotted shield design compensates for mismatched pipe/fitting diameters and maintains alignment
  • Exceptional corrosion and shear resistance
  • Requires Certification

Documents


Specifications

ASTM:
ASTM-A-564, ASTM-A-888, ASTM-C-1277, ASTM-C-1460, ASTM-C-666
Application:
DWV Pipe, Hospitals, Museums, Schools
Collection:
Hi-Torq 125™
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
Yes
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic
Pressure - Maximum:
125 psi