Clamp-All

6 in. Clamp Stainless Steel Hubless Pipe Coupling

Part #C81060  |  Manufacturer Part #81060

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #C81020Mfr. Part #81020

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #C81030Mfr. Part #81030

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #C81060Mfr. Part #81060

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • FelxibleRigidity™ provides the strength required to maintain hydrostatic integrity
  • Slotted shield design compensates for mismatched pipe/fitting diameter and still maintains alignment
  • Exceptional corrosion resistance
  • Features 2 sets of sealing beads and a unique inter-locking design for greater seal area and stability
  • Installs quickly and easily

Documents

Specifications

ASTM Specifications: ASTM C-1277

End Connection 1: Clamp

End Connection 2: Clamp

End Connections: Clamp

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304