8 in. Clamp 304 Stainless Steel Hubless Pipe Coupling

You last purchased this on
 
Clamp-All

Hi-Torq 125™ 8 in. Clamp 304 Stainless Steel Hubless Pipe Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clamp-All

Hi-Torq 125™ 8 in. Clamp 304 Stainless Steel Hubless Pipe Coupling

  • Fast #
  • Part #C10080
  • Item #129611
  • Manufacturer Part #10080
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • HI-TORQ 125 couplings are effective for joining all high-risk DWV piping systems, above or below grade, up to 15 psi (105 kPa) working pressure
  • HI-TORQ 125's unique flexible rigidity™ provides maximum strength to maintain alignment and hydrostatic integrity even at high thrusts or blockage pressure on mismatched pipes and fittings
  • Slotted shield design compensates for mismatched pipe/fitting diameter and maintains alignment
  • Requires Certification

Specifications

ASTM:
ASTM A-666, ASTM A-888, ASTM C-564, ASTM C-1277, ASTM C-1460
Application:
Residential
Clean Bagged:
No
Collection:
Hi-Torq 125™
Diameter - Outside:
8-3/4 in
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling, Straight
Gauge (metal):
24 ga
IAPMO Listed -:
Yes
Length:
9-1/4 in
Material:
Stainless Steel
Material Type:
304
Pressure - High:
15