1-1/2 in. Clamp 304 Stainless Steel Hubless Pipe Coupling

You last purchased this on
 
Clamp-All

Hi-Torq 80™ 1-1/2 in. Clamp 304 Stainless Steel Hubless Pipe Coupling

  • Fast #
  • Part #C81015
  • Item #3912043
  • Manufacturer Part #81015
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Clamp-All

Hi-Torq 80™ 1-1/2 in. Clamp 304 Stainless Steel Hubless Pipe Coupling

This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Slotted shield design compensates for mismatched pipe/fitting diameter and maintains alignment
  • Requires Certification

Specifications

ASTM:
ASTM A-666, ASTM C-564
Application:
Residential
Clean Bagged:
No
Collection:
Hi-Torq 80™
Diameter - Outside:
2-1/4 in
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Gauge (metal):
28 ga
IAPMO Listed -:
Yes
Length:
2-3/4 in
Material:
Stainless Steel
Material Type:
304
Pressure - High:
15