5 in. Clamp 304 Stainless Steel Hubless Pipe Coupling
Hi-Torq 80™ 5 in. Clamp 304 Stainless Steel Hubless Pipe Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-666, ASTM C-564
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- Hi-Torq 80™
- Diameter - Outside:
- 5-3/4 in
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- Yes
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Straight
- Gauge (metal):
- 28 ga
- IAPMO Listed -:
- Yes
- Length:
- 6-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure - High:
- 15