1 in. Clamp x Butt Weld 304L Stainless Steel Light Duty Tank Ferrule

G14WLMP74

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Butt Weld
End Connections
Clamp x Butt Weld
Fitting Size 2
1 in
Fitting Type
Straight

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday