Clamp x FPT 304L Stainless Steel Adapter

G22MP74

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Clamp
End Connection 2
FPT
End Connections
Clamp x FPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday