14 x 20 x 1 in. Plastic and Synthetic MERV 4 Air Filter

This product has been replaced by

No Image Available
Parker Hannifin 14 x 20 x 1 in. MERV 4 Disposable Panel Air Filter
Manufacturer Part #5042193737
You last purchased this on
 
Purolator

Model P312 14 x 20 x 1 in. Plastic and Synthetic MERV 4 Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No Image Available
Parker Hannifin 14 x 20 x 1 in. MERV 4 Disposable Panel Air Filter
Manufacturer Part #5042193737
Purolator

Model P312 14 x 20 x 1 in. Plastic and Synthetic MERV 4 Air Filter

  • Fast #
  • Part #PP31214201
  • Item #874384
  • Manufacturer Part #5039701512
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use in residential, commercial and light industrial applications
  • Performs well in areas of high lint and dust content
  • Medium efficiency
  • High velocity system pre-filter
  • Requires Certification

Specifications

Collection:
Model P312
Depth:
1 in
Disposable:
Yes
Height:
20 in
MERV Rating:
4
Material:
Plastic, Synthetic
Material Type:
Polyester
Size:
14 in x 20 in x 1 in
Width:
14 in