Clarcor Air Filtration Products 14 x 30 x 1 in. Fiberglass Air Filter

C5038901033

Height

30 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Commercial
  • Economic disposable furnace filter
  • Industrial
  • Residential
  • Safe, fast, and easy installation
  • Uses 100% recycled post consumer materials

SPECIFICATIONS

Depth
1 in
Height
30 in
Material
Fiberglass
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday