16 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter

You last purchased this on
 
Purolator

Hi-E® 40 16 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Purolator

Hi-E® 40 16 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5267302008
  • Item #3793838
  • Manufacturer Part #5267302008
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use in residential, commercial and industrial applications
  • ASHRAE MERV 8 rated
  • High efficiency
  • Perfect for use as a prefilter or stand-alone filter
  • Requires Certification

Specifications

Collection:
Hi-E® 40
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
20 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
16 in x 20 in x 1 in
Width:
16 in