16 x 20 x 2 in. Air Filter Plastic
16 x 20 x 2 in. Air Filter Plastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commercial
- Light industrial
- Residential
- Perfect for applications where Fiberglass can't be used
- Economic disposable furnace filter
- Safe, fast, and easy installation
Specifications
- Depth:
- 2 in
- Disposable:
- No
- Height:
- 20 in
- Material:
- Plastic
- Material Type:
- Polyester
- Size:
- 16 in x 20 in x 2 in
- Width:
- 16 in