16 x 25 x 1 in. Plastic and Synthetic Fiber MERV 4 Air Filter

This product has been replaced by

Parker Hannifin 16 x 25 in. Air Filter Plastic and Synthetic Fiber MERV 4
Parker Hannifin 16 x 25 x 1 in. MERV 4 Disposable Air Filter
Manufacturer Part #5042193760
You last purchased this on
 
Parker Hannifin

16 x 25 x 1 in. Plastic and Synthetic Fiber MERV 4 Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Parker Hannifin 16 x 25 in. Air Filter Plastic and Synthetic Fiber MERV 4
Parker Hannifin 16 x 25 x 1 in. MERV 4 Disposable Air Filter
Manufacturer Part #5042193760
Parker Hannifin

16 x 25 x 1 in. Plastic and Synthetic Fiber MERV 4 Air Filter

  • Fast #
  • Part #PP31216251
  • Item #795567
  • Manufacturer Part #P31216251
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use in residential, commercial and light industrial applications
  • Performs well in areas of high lint and dust content
  • Medium efficiency
  • High velocity system pre-filter
  • Requires Certification

Specifications

Depth:
1 in
Height:
25 in
Material Type:
Polyester
Product Type:
Poly Filter
Size:
16 in x 25 in x 1 in
Width:
16 in