20 x 25 x 4 in. Air Filter Cotton and Synthetic Fiber
Facet FME40 Series 20 x 25 x 4 in. Air Filter Cotton and Synthetic Fiber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Facet FME40 Series
- Depth:
- 4 in
- Disposable:
- No
- Height:
- 25 in
- Material:
- Cotton, Synthetic Fiber
- Size:
- 20 in x 25 in x 4 in
- Width:
- 20 in