24 x 24 x 22 in. MERV 12 Pleated Air Filter
Serva-Pak™ S 24 x 24 x 22 in. MERV 12 Pleated Air Filter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Serva-Pak™ S
- Depth:
- 22 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 24 in
- MERV Rating:
- 12
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 24 in x 24 in x 22 in
- Width:
- 24 in