Clarcor Air Filtration Products

Purolator™ 20 x 15 x 2 in. MERV 8 Synthetic Fiber Self-Supported Pleated Air Filter

Part #C5251104925  |  Manufacturer Part #5251104925

Height:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Purolator™

Depth: 2 in

Height: 20 in

Material: Synthetic Fiber

Width: 15 in