12 x 24 x 1 in. Air Filter MERV 7
The Activator Series 12 x 24 x 1 in. Air Filter MERV 7
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- The Activator Series
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 24 in
- MERV Rating:
- 7
- Size:
- 12 in x 24 in x 1 in
- Width:
- 12 in