Clarcor Air Filtration Products

The Activator Series 16 x 20 x 1 in. Air Filter MERV 6

Part #C0244201  |  Manufacturer Part #0244201

Depth:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: The Activator Series

Depth: 1 in

Disposable: No

Height: 20 in

MERV Rating: 6

Size: 16 in x 20 in x 1 in

Width: 16 in