Claremont *CVR* PN *CLAREM SCONCE

Part #HUD7731PN  |  Item #4343892  |  Manufacturer Part #7731-PN

Type:

HUD7731PN
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes (2) 12" Cord Covers

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Claremont

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 22 in

Dimmable: Yes

Height: 25-1/4 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: [Metal, Eco Paper]

Number Of Lights: 1

Type: HUD7731PN

UL Listed: Yes

Volts: 120V

Watts: 75

Width: 12 in