10-1/4 in. Plastic Dinner Plate in Black (Case of 144)
Classicware® 10-1/4 in. Plastic Dinner Plate in Black (Case of 144)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adds a touch of grace to any occasion
- Beauty of china combined with the ease of a disposable
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Classicware®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Black
- Diameter:
- 10-1/4 in
- Faucet Part Type:
- Valve Trim
- Handle Material:
- Metal
- Height:
- 7-3/16 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Package Quantity:
- Case of 144
- Width:
- 10-1/4 in