Classicware® 6 in. Plastic Dinner Plate in Black (Case of 18)

Part #WNACW6180BK  |  Manufacturer Part #WNA CW6180BK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Creates the elegance of china in a durable plastic form
  • Beauty of china combined with the ease of a disposable
  • Adds a touch of grace to any occasion

Specifications

Collection: Classicware®

Color Finish: Black

Diameter: 6 in

Material: Plastic

Width: 6 in