Classicware® 6 oz. Plastic Champagne Stemware in Clear (Case of 10)

Part #WNACWSWN6  |  Manufacturer Part #WNA CWSWN6

Capacity:

6 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elegant appearance mimics fine-cut crystal
  • One-piece construction saves time over two-piece disposables
  • Provides the look of delicate crystal without the breakability
  • Offers the beauty of crystal in a disposable

Specifications

Capacity: 6 oz

Collection: Classicware®

Color Finish: Clear

Material: Plastic