Clay And Bailey Manufacturing
1 in. Galvanized Screen Cover Vent Cap
Part #C401G | Item #1673388 | Manufacturer Part #0401-10-1000
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Mushroom style free flow vent is made of cast iron with a 8 mesh galvanized screen
- Domed vent top prevents tank contamination from entering vent lines
- Thread is standard
Documents
Specifications
Color Finish: Galvanized
Diameter: 1 in
Material: Cast Iron
Width: 1-1/8 in