10-3/4 in. 4-Pocket Tool and Cell Phone Holder

Part #CLC1501  |  Item #4899382  |  Manufacturer Part #1501

$ 15.16 EACH

Height:

10-3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Features 4 pockets, and 1 padded pocket to fit most compact cell phones
  • Attach to belt with snap closure, or carry securely in pocket with wide padded flap
  • Webbing slot for small flashlights or other tools
  • Electrical tape sling
  • Made of polyester fabric

Specifications

Color Finish: [Black, Khaki]

Depth: 15 in

Height: 10-3/4 in

Length: 6 in

Material: Plastic

Material Type: Polyester

Width: 15 in