11-1/2 in. LED Lighted Handle Tool Carrier

Part #CLCL234  |  Item #4899377  |  Manufacturer Part #L234

$ 87.99 EACH

Height:

11-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • LED light handle can be easily directed at work area or into tool carrier to help identify tools and parts
  • Three levels of light output allow adjustment for wide area illumination or close-up work
  • Ergonomic handle design helps reduce stress on hand and wrist
  • Convenient open compartment for power tools and accessories
  • Twenty-two multi-use pockets to help organize a wide variety of hand tools
  • Padded, adjustable shoulder strap for easy carrying
  • Base pad feet to help reduce wear and abrasion
  • Includes 2 AAA batteries
  • Approximately 15" L x 8-1/2" W x 11-1/2" H

Specifications

Color Finish: Black

Depth: 9-3/4 in

Height: 11-1/2 in

Length: 15 in

Material: Plastic

Material Type: Polyester

Type: CLCL234

Width: 8-1/2 in