CLC Custom Leather Craft
11 Cooler Tool Bag
Part #CLCDG5540 | Item #7234059 | Manufacturer Part #DG5540
$
25.68
EACH
Size:
11 inProduct Details
- Insulated bag doubles as a tool bag and a place for food and drinks on the jobsite
- Upper and lower zippered insulated compartments
- Two smaller outside pockets to organize tools and accessories plus one large outside front pocket
- Lower compartment holds up to 8 beverage cans
- Carrying handle and adjustable strap
Specifications
Color Finish: [Black, Yellow]
Material: Ballistic
Size: 11 in
Tool Storage Type: Tool Bag
UL Listed: No
Weight: 1.2