12-1/2 in. Drill Holster (Less Cord)

You last purchased this on
 
CLC Custom Leather Craft

12-1/2 in. Drill Holster (Less Cord)

This product requires certification to purchase.
Brand image
You last purchased this on
 
CLC Custom Leather Craft

12-1/2 in. Drill Holster (Less Cord)

  • Fast #
  • Part #CLC5023
  • Item #4899374
  • Manufacturer Part #5023
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Multiple outer pockets and sleeves for complete bit organization
  • Made of polyester fabric
  • Holds most brands of T-handle drills
  • Hook-and-loop backing to keep strap back when not in use
  • Safety strap with quick-release buckle
  • Requires Certification

Specifications

Color Finish Name:
Black
Depth:
2 in
Height:
12-1/2 in
Length:
7-1/4 in
Material:
Plastic
Material Type:
Polyester
Width:
1-3/4 in