15-1/4 in. 21-Pocket Zippered Electricians Tool Pouch

Part #CLC1509  |  Item #4899372  |  Manufacturer Part #1509

$ 47.70 EACH

Height:

15-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Features 21 pockets to organize your tools and tester
  • Zippered cover to keep tools secure when not in use
  • Zippered back pocket for 8"x 5" writing pad
  • Ergonomic rubber handle and padded shoulder strap design for easy storage and the ideal way to carry loaded tool pouch
  • Outside pocket to hold cell phone and 3 outside large screwdriver holders
  • Made of polyester fabric and ballistic binding

Specifications

Color Finish: [Black, Khaki]

Depth: 14-1/2 in

Height: 15-1/4 in

Length: 12-1/4 in

Material: Plastic

Material Type: Polyester

Width: 4 in