12 in. Black/Khaki Plastic Tote Bag
12 in. Black/Khaki Plastic Tote Bag
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Padded web carrying handles
- Abrasion resistant rubber feet.
- 8 Pockets inside and 13 pockets outside to organize tools and accessories
- 8 in x 3 in multi-compartment plastic parts tray to organize small parts recessed in top for easy access
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Khaki
- Depth:
- 8 in
- Handle Material:
- Plastic
- Height:
- 9 in
- Material:
- Plastic
- Material Type:
- Polyester
- Number of Compartments:
- 21
- Tool Storage Type:
- Tote
- Weight:
- 2.23 lb
- Width:
- 12 in