14 in. x 21 in. Medium Industrial Kneeling Mat
Tool Works™ 14 in. x 21 in. Medium Industrial Kneeling Mat
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 180-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Unique handle location provides more useful kneeling area
- Silicone free material
- Excellent shock absorption and cushioning properties
- Medium size: 21" X 14"
- NBRmaterialwillnotdegradewith oil or petroleum contact
Specifications
- Clothing Size:
- One Size Fits All
- Collection:
- Tool Works™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 21 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Type:
- CLC302
- Width:
- 14 in