28 in. x 16 in. Large Industrial Kneeling Mat

You last purchased this on
 
CLC Custom Leather Craft

Tool Works™ 28 in. x 16 in. Large Industrial Kneeling Mat

This product requires certification to purchase.
Brand image
You last purchased this on
 
CLC Custom Leather Craft

Tool Works™ 28 in. x 16 in. Large Industrial Kneeling Mat

  • Fast #
  • Part #CLC303
  • Item #7251792
  • Manufacturer Part #303
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Large size: 28 in. x 16 in.
  • NBR material will not degrade with oil or petroleum contact
  • Silicone free material
  • Excellent shock absorption and cushioning properties
  • Silicone free
  • Unique handle location provides more useful kneeling area
  • Requires Certification

Specifications

Clothing Size:
L
Collection:
Tool Works™
Length:
28 in
Material:
Rubber
Material Type:
NBR
Width:
16 in