CLC Custom Leather Craft
4 in. Multi-Purpose Tool Holder
Part #CLC1104 | Item #7251955 | Manufacturer Part #1104
$
7.87
EACH
Height:
4 inProduct Details
Specifications
Color Finish: Black
Depth: 1 in
Height: 4 in
Material: Plastic
Material Type: Polyester