L Size PVC Raincoat in Yellow

You last purchased this on
 
CLC Custom Leather Craft

L Size PVC Raincoat in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
CLC Custom Leather Craft

L Size PVC Raincoat in Yellow

  • Fast #
  • Part #CLCR10410
  • Item #4273839
  • Manufacturer Part #R10410
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Attached hood
  • Welded seam construction
  • Lightweight (0.10mm) PVC material
  • One size fits all
  • Yellow
  • Requires Certification

Specifications

Clothing Size:
One Size Fits Most
Color Finish Name:
Yellow
Length:
80 in
Material:
Plastic
Material Type:
PVC
Product Type:
Poncho
Reusable:
Yes
Thickness:
0.1 mm
Width:
50 in