L Size Rubber Glove in Black (100 per Box)
L Size Rubber Glove in Black (100 per Box)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rolled cuff
- Textured finish
- Deluxe quality, 6 mil, powder-free, nitrile disposable gloves
- Size: large
- Gloves per box: 100
Specifications
- Color Finish Name:
- Black
- Glove Size:
- L
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- 100
- Reusable:
- No