Pro Contractor's Business Portfolio in Black

You last purchased this on
 
CLC Custom Leather Craft

Pro Contractor's Business Portfolio in Black

  • Fast #
  • Part #CLCDG5140
  • Item #7234061
  • Manufacturer Part #DG5140
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
CLC Custom Leather Craft

Pro Contractor's Business Portfolio in Black

This product requires certification to purchase.

X Points
Color Finish Name: Black, Yellow Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Built-in calculator
  • Spring clip for writing pad
  • Full zipper closure
  • Multiple card pockets and pen and document sleeves
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Depth:
1-3/4 in
Height:
13 in
Material:
Ballistic, Fabric
Product Type:
Kneepad
UL Listed:
No