CLC Custom Leather Craft Rubber Glove in Black (100 per Box)

C2337

Glove Size

Starting at $27.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Deluxe quality, 6 mil, powder-free, nitrile disposable gloves
  • Gloves per box: 100
  • Rolled cuff
  • Size: large
  • Textured finish

SPECIFICATIONS

Color Finish
Black
Glove Size
L
Material
Rubber
Material Type
Nitrile
Package Quantity
100
Reusable
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday