XL Size Rubber Glove in Black (100 per Box)
XL Size Rubber Glove in Black (100 per Box)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deluxe quality, powder-free, nitrile disposable gloves with rolled cuffs can be worn on either hand
- Textured finish
Documents
Specifications
- Application:
- Industrial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- XL
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 6 mil