3 in. ABS Lid Fullport Backwater Valve
Clean Check® 3 in. ABS Lid Fullport Backwater Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 123287 Backwater Valve
- Collection:
- Clean Check®
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 180
- Product Type:
- Lid
- Valve Size:
- 3 in