1 oz. Chlorine Sanitizer
Clean Quick® 1 oz. Chlorine Sanitizer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dries clean, without spots or streaks
- No-rinse formula
Specifications
- Collection:
- Clean Quick®
- Green Seal Certified:
- No
- Height:
- 6-1/2 in
- Length:
- 11-81/100 in
- Size:
- 1 oz
- Weight:
- 8 lb
- Width:
- 9-81/100 in