Clean Quick 10 lbs. Sanitizer

Part #P02580  |  Manufacturer Part #2580

Size:

10 lbs
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cleans and sanitizes milk shake and soft serve machines
  • High phosphate formula
  • Variable dilution ratios
  • Contains 6.25% sodium dichloro-s-triazinetrione dihydrate

Documents

Specifications

Collection: Clean Quick

Green Seal Certified: No

Height: 10-1/4 in

Length: 19-11/25 in

Size: 10 lbs

Type: Sanitizer Refill

Weight: 32.49

Width: 6-63/100 in