Cotton Lisle Inspection Gloves in White
Cotton Lisle Inspection Gloves in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to minimize contamination of products from human hands
- Can be used as liners under disposable and unsupported liquid proof gloves
- Constructed in a two piece, reversible pattern using 100% cotton fabric
- Ladies' size for true fit on female hands
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Glove Type:
- Inspection
- Length:
- 8.5 in
- Material:
- Cotton
- Reusable:
- No