CleanTeam®

L Size Heavy Knit Washable Glove

Part #P40C2210L  |  Manufacturer Part #40-C2210/L

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Glove Size: L

Material: Plastic

Material Type: Polyester

Reusable: Yes