Clear Lens Head Gear or Face Shield

Part #C181640  |  Item #6153664  |  Manufacturer Part #181640

$ 2.90 EACH

Color/Finish:
Clear

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Provides excellent protection
  • Filters 99.9 % of UV rays
  • Full-face design
  • Compatible with most cam-lock headgear

Specifications

ANSI Specifications: ANSI Z87.1

Color Finish: Clear

Material: Plastic

Material Type: PETG

Reusable: Yes