Cleveland Faucet Group
Baystone™ 2.5 gpm Pressure Balancing Shower Trim with Single Lever Handle in Polished Chrome
Part #CFGT42315C | Item #4631372 | Manufacturer Part #T42315C
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Cycling
- Complies with Americans with Disabilities Act (ADA) specifications
- 10 Year Limited Warranty
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1
Antimicrobial: No
Application: Residential
Body Spray Flow Rate: 2.5 gpm
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: Baystone™
Color Finish: Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Dispenser Only: Yes
Dispenser Type: Hot and Cold
Drain Included: No
EPA Compliant: No
End Connection 1: Slip Fit
End Connections: Slip Fit
Faucet Connection: Slip Fit
Faucet Material: Zinc
Faucet Mount: Wall Mount
Flow Rate: 2.5 gpm
Grate Color Finish: Chrome
Grate Color Finish Category: Chrome Tones
Hand Shower Flow Rate: 2.5 gpm
Handle Material: Metal
Handle Type: Lever
Hardware Included: Yes
Heat Rating: 160
IAPMO Listed: Yes
Insulated: No
Lights Included: No
Material: Metal
Maximum Pressure: 100 psi
Maximum Temperature: 160
NSF Certified: No
Number of Handles: Single Handle
Origin: Domestic
Overall Width: 6-1/2 in
Overflow Included Yes or No: No
Pillow Included: No
Showerhead Flow Rate: 2.5 gpm
Style: Transitional
Trim Only: Yes
Type: Tub and Shower Systems
Valve Body Material: Brass
Valve Type: Pressure Balancing Valve
WIFI Enabled: No
WaterSense Labeled: No
Weight: 1.7
Width: 6-1/2 in