Baystone™ Handle Kit in Chrome

Part #CFG42090  |  Item #4631531  |  Manufacturer Part #42090

$ 28.32 EACH

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Antimicrobial: No

Application: [Commercial, Residential]

Brand Model Compatibility: Baystone™ T42311C

Collection: Baystone™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Only: Yes

Dispenser Type: Hot and Cold

EPA Compliant: No

Faucet Material: Zinc

Faucet Part Type: Handle Kit

GSA Approved: No

Grate Color Finish: Chrome

Grate Color Finish Category: Chrome Tones

Handle Type: Lever

Hardware Included: Yes

Heat Rating: 160

IAPMO Listed: No

Insulated: No

Lights Included: No

Maximum Pressure: 100 psi

Maximum Temperature: 160

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Overflow Included Yes or No: No

Pillow Included: No

Trim Only: No

WIFI Enabled: No

WaterSense Labeled: No

Weight: 0.51