Baystone™ Wand Kit in Polished Chrome

Part #CFG40043  |  Item #4631474  |  Manufacturer Part #40043

$ 21.57 EACH

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Antimicrobial: No

Application: Residential

Brand Model Compatibility: Baystone™ 42519 Kitchen Faucet

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Baystone™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Only: Yes

Dispenser Type: Hot and Cold

EPA Compliant: No

Faucet Material: Plastic

Faucet Part Type: Wand Kit

Flow Rate: 1.5 gpm

GSA Approved: No

Grate Color Finish: Chrome

Grate Color Finish Category: Chrome Tones

Hardware Included: Yes

Heat Rating: 160

IAPMO Listed: No

Insulated: No

Lights Included: No

Maximum Pressure: 100 psi

Maximum Temperature: 160

NSF Certified: No

Origin: Domestic

Overflow Included Yes or No: No

Pillow Included: No

Style: Transitional

Trim Only: No

WIFI Enabled: No

Weight: 0.32