Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Capstone® Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-handle
- 4" centerset design allows for easy installation
- Brushed Nickel finish brings the warm look of stainless to your bath
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- 10 Year Limited Warranty
- Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- Complies with Americans with Disabilities Act (ADA) specifications
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Capstone®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EPA Compliant:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-33/50 in
- Faucet Mount:
- Deck Mount
- Fits Pipe Size:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Grate Color Finish:
- Brushed Nickel
- Grate Color Finish Category:
- Nickel Tones
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 87/100 in
- Maximum Temperature:
- 160
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Showerhead Function:
- Multi
- Spout Height:
- 2-9/100 in
- Spout Reach:
- 3-39/50 in
- Style:
- Transitional
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.03 lb