One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
Cleveland Faucet Group

Edgestone® One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cleveland Faucet Group

Edgestone® One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #CFG46302CBNGR
  • Item #5078602
  • Manufacturer Part #46302CBNGR
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Lever handle makes it easy to adjust the water
  • Cycling
  • Brushed Nickel finish brings the warm look of stainless to your bath
  • 10 Year Limited Warranty
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Full spray
  • 4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Edgestone®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
EPA Compliant:
Yes
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Grate Color Finish:
Brushed Nickel
Grate Color Finish Category:
Nickel Tones
Green Product:
Yes, WaterSense
Hand Shower Diameter:
4 in
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
IAPMO Listed -:
Yes
Material:
Metal
Maximum Temperature:
160
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Style:
Modern
Trim Only:
Yes
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Weight:
1.59 lb