Single Function Showerhead in Brushed Nickel
Edgestone® Single Function Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This eco performance showerhead conserves water without sacrificing performance
- One-function
- Brushed Nickel finish brings the warm look of stainless to your bath
- 10 Year Limited Warranty
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Edgestone®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-1/2 in
- EPA Compliant:
- No
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- IAPMO Listed -:
- Yes
- Length:
- 3-1/4 in
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 100 psi
- Shape:
- Round
- Shower Arm Reach:
- 3-1/4 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Style:
- Modern
- WaterSense Labeled:
- Yes
- Weight:
- 0.48 lb