Single Handle Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Cleveland Faucet Group

Edgestone Single Handle Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cleveland Faucet Group

Edgestone Single Handle Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #CFG46103BN
  • Item #7165173
  • Manufacturer Part #46103BN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One-handle
  • 4" centerset design allows for easy installation
  • Brushed Nickel finish brings the warm look of stainless to your bath
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • 10 Year Limited Warranty
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Antimicrobial:
No
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Edgestone
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Drain Included:
No
EPA Compliant:
Yes
Faucet Center Size:
4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Zinc
Faucet Mount:
Centerset
Faucet Valve Type:
Ceramic Disc
Fits Pipe Size:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Grate Color Finish:
Brushed Nickel
Grate Color Finish Category:
Nickel Tones
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Hardware Included:
Yes
Heat Rating:
160 °F
Height:
7-5/8 in
IAPMO Listed -:
Yes
Insulated:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Lights Included:
No
Maximum Temperature:
160
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Overflow Included:
No
Pillow Included:
No
Pressure - Maximum:
100 psi
Spout Swivel:
0 °
Style:
Modern
Trim Only:
No
Tub Spout Reach:
5-3/50 in
Valve Body Material:
Brass
WIFI Enabled:
No
WaterSense Labeled:
Yes
Weight:
4.5 lb