Edgestone Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

Part #CFG46301CGR  |  Manufacturer Part #46301CBNGR

Starting at
$ 59.14 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Cleveland Faucet Group Edgestone Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only) / $109.58

Product Details

  • Brushed Nickel finish brings the warm look of stainless to your bath
  • Lever handle makes it easy to adjust the water
  • Cycling
  • 4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray
  • 5" tub spout length
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • 10 Year Limited Warranty

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Antimicrobial: No

Application: Residential

Body Spray Flow Rate: 1.75 gpm

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Edgestone

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Drain Included: No

EPA Compliant: Yes

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Connection: CC

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Fits Pipe Size: 1/2 in

Flow Rate: 1.75 gpm

GSA Approved: No

Grate Color Finish: Brushed Nickel

Grate Color Finish Category: Nickel Tones

Green: [Yes, WaterSense]

Hand Shower Diameter: 4 in

Hand Shower Flow Rate: 1.75 gpm

Handle Included: Yes

Handle Type: Lever

Hardware Included: Yes

Heat Rating: 160

IAPMO Listed: Yes

Insulated: No

Lights Included: No

Material: Metal

Maximum Pressure: 100 psi

Maximum Temperature: 160

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Overflow Included Yes or No: No

Pillow Included: No

Product Type: Tub and Shower Systems

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spout Type: Diverter

Style: Modern

Trim Only: Yes

Tub Spout Reach: 5 in

Tub Spout Type: Diverter

UL Listed: No

Valve Body Material: Brass

Valve Trim Type: Pressure Balancing

WIFI Enabled: No

WaterSense Labeled: Yes

Weight: 2.5